Beli digital insulation tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Insulation TesterDeskripsi:5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)atribut:
- Product or Component Type: Power Meter
- Range: EasyLogic
- LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Deskripsi:Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998atribut:
- Display: LCD Display
- Size (mm): 96x96
- Megger Digital MegaohmmeterDeskripsi:Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
- Chint Single Phase DIN Rail Meter (Meteran Listrik)atribut:
- Frame: 1P2W
- Nominal Voltage (V): 230
- Current (A): 5(80)
- Operating Range (Un): 0.75 to 1.2
- Power Consumption: ≤1W, 5VA
- Accuracy: Class 1.0 for active
- Communications: RS-485; Protocol: Modbus and DL/T
- Compliant Standards: IEC62052-11, IEC62053-21
- Measurement: Total Kwh, Instantaneous kw, Instantaneous Irms, Instantaneous Vrms, Frequency, Power Factor
- Hioki Analog Insulation/ MegaOhm HiTesteratribut:
- Dimension (WxHxD): 159x177x53 mm
- Hioki Insulation Tester (Pengukur Isolasi)atribut:
- Rated Measuring Voltage (V/MΩ): 50/100, 125/250, 250/500, 500/2000, 1000/4000
- Minimum Display (MΩ): 0.05
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Fort kWh Meter Double Tarifatribut:
- Phase: 1
- Power (W): 3
- Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)Deskripsi:Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Andaatribut:
- Voltage (V/A): 220, 5
- Dimensions (mm): 80 x 66 x 36
- Power (imp/kWh): 1600
- Material: ABS
- GAE Digital Power MeterDeskripsi:GAE EMG 5 Digital Multi Meter is designed to measure current, voltage and frequency parameters in 3-phase systems.APPLICATIONSIn Touch Facility : to get simply easy monitoring of voltage, ampere and frequency on your facility that has a low budget or minimum space, the simple device is needed.Status and Event : the device that could give notice is helpful, thanks to indicator lamps and sequence fault detection feature.atribut:
- Current Transformer Ratio: 1-5000
- Password Protection: Available
- Input Overvoltage Category (V): 300 Cat II
- Voltage Transformer Ratio: 1-5000
- Input Measurement Range: 10mA-6A AC
- Intermittent Overload for 1sec (A): 100
- LCD/Display Refresh Period (s): 1
- Measured Range L-L (Vrms): 2-500
- Measured Range L-N (Vrms): 1-300
- Measurement Surge Voltage (kV): 2
- Measurement in Quadrants: 4
- Min/Max/Demand Values: Available
- Networks: TT, TN, IT
- Power Consumption (V/A): < 0.2
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Schneider Electric PowerLogic PM5000 series (Meter Daya)atribut:
- Product or Component Type: Power Meter
- Range: PowerLogic
- Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)atribut:
- Number of Phase: 3Phase
- Voltage Range (V): 0-450 AC
- Ampere Range (A): 0-9999/5/1
- Frequency Range (Hz): 45-65
- Operating Power (V): 200-240 AC
- Number of Wire: 4wire
- Size: 96x96
Daftar Harga digital insulation tester Terbaru October 2026
| Hioki Insulation Tester | Rp5.499.900 |
| SELEC Digital Multifunction Meter | Rp729.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| Hioki Insulation Resistance Tester | Rp6.899.900 |
| KYORITSU Tester Isolasi Analog (Megger Analog) | Rp3.799.900 |
| Hioki Insulation Resistance Tester | Rp7.899.900 |
| Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya) | Rp4.299.900 |
| LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter) | Rp1.499.900 |
| Megger Digital Megaohmmeter | Rp23.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/nkP101550848-3.jpg)
/P102091784-1.jpg)

/P102736540-1.jpg)

/doP103104492-12.jpg)
/l8P109184764-1.jpg)

/diP109165486-1.jpg)

/ibP105260659-1.jpg)

/0nP107926023-2.jpg)


/P101002871-1.jpg)
/7qP102073278-2.jpg)
/08P109538008-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)